THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

20V  1/2" MID-TQ IMPACT WRENCH (BT)

5701.2017401 - UNSPSC 27112703
20V  1/2" MID-TQ IMPACT WRENCH (BT) 20V  1/2" MID-TQ IMPACT WRENCH (BT)
20V  1/2" MID-TQ IMPACT WRENCH (BT)
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

251.61 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 4 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 20V DC
Drive Size 1/2" Square
Max Reverse Torque 800Nm (590 Ft-lbs)
Max Tightening Torque Stage 1: 73 FT-LBS (100Nm); Stage 2: 221 FT-LBS (300Nm); Stage 3: 368 FT-LBS (500Nm)
No Load Speed 0-1,500 / 0 - 1,800 / 0 - 2,100 RPM
Impacts per minute 0-3000 IPM
EAN 4065746646109

Features

Lightweight and powerful 800Nm (590 Ft-Lbs) of torque
1/2" hex alloy steel head and built-in LED light
3-stage precise electronic torque control
Auto-shutoff function 1st and 2nd stages
Battery Capacity display light
BLDC brushless motor that delivers highly efficient power

Notices

Always use personal protective equipment when operating power tools

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.